Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 1/2 in. Tip Extension Bar
SDP

Catalog No. p-200132397
Click to view available options
Length (English):
3 in.
5 in.
10 in.

Non-sparking, non-magnetic extension bar ideal for navigating recessed fasteners.

  • Please see image for additional information regarding measurements.
  • Square tip size (a): 1/2 in.
  • Diameter of hole for insertion of sliding bar (d1): 5/8 in.
  • Diameter of cylindrical end (d2): 1 and 1/16 in.

Specifications

Product Type Extension Bar
Length (English) 10 in.
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.