Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ 1/4 in. Graphite/Vespel Fittings
SDP

Catalog No. 072667 Shop All SGE Inc. Products
Change view
Click to view available options
Description:
Bore size: 6.35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
07-266-7 Bore size: 6.35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-266-7 Supplier Trajan Scientific and Medical™ Supplier No. 072667

missing translation for 'validMainframeMsg'

Provide leak-free system connections. Trajan Scientific and Medical 1/4 in. Graphite/Vespel Fittings leads to improved chromatography for non-MS systems.

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms a strong grip with the capillary column

Specifications

Material 15% Graphite, 85% Vespel
Description Bore size: 6.35 mm
Type Graphite Vespel Straight Ferrule 1/4 in. Fitting 1/4 in. x 9.5mm x 7.4mm
Size (Metric) 9.5 x 7.4 mm
Length (Metric) 7.4 mm
Width (Metric) 9.5 mm
Diameter (Metric) Inside 6.35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.