Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific 1.5 Gallon Flex Tank Lid with Single Vent
SDPSCI_ED

Catalog No. S00371
Click to view available options
:
Type: Tank Lid

This lid fits the 5.7 L (1.5 gallon) plastic flex tank. It has a single vent to allow for the circulation of air.

  • This thermoform, clear plastic lid is flexible, yet sturdy
  • Compatible with the 5.7 L (1.5 gallon) Plastic Flex Tank
  • Vented: A single vent at the top of the lid allows for the circulation of air
  • Durable: made of durable plastic for longevity of use

Specifications

Type Tank Lid
Length (English) 11 in.
Capacity (English) 1.5 gal.
Length (Metric) 27.9 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
No. per Case 100/Cs.
No. per Pack 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.