Learn More
Description
- Material: Polypropylene
- For single use only
- Available in different colors
- Free of detectable DNase/RNase, human DNA and pyrogens
- Suitable for Eppendorf centrifuges and systems
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens |
| Autoclavable | Not Autoclavable |
| Color | Dark Brown |
| Material | Polypropylene |
| No. per Pack | 500 |
| Temperature Range (Metric) | -80°C to +100°C |
| Volume (Metric) | 1.5mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Attached Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.