Learn More
Thermo Scientific™ 1.9L Portable Still

Description
For distilled water during experiments and demonstrations, this electronically heated still is set up in minutes by simply connecting the flexible tubing to a water supply and a waste connection.
- Heated still produces 1.9L/hr.
- Requires about 15L/hr. of water for the cooling condenser and feeding evaporator
- Dimensions: 19.6 × 10.4 × 21.2 in. (49 × 26 × 53cm)
- For 120V AC/DC
Specifications
Specifications
| Type | Portable Still |
| Output Flow Rate | 1.9 L/hr. |
| Voltage | 110 V |
| Capacity (Metric) | 1.9 L |
| Flow Rate | 1.9 |
| For Use With (Application) | For distilled water during experiments and demonstrations |
| Capacity (English) | 64.2 oz. |
| Dimensions (L x W x H) | 19.6 x 10.4 x 21.2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.