Learn More
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifications
Specifications
| Disposable | Reusable |
| Filter Type | Manifold |
| For Use With (Equipment) | Microsart™ Funnels and Microsart™ @Filter |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Quantity | 1 |
| Type | Microsart Funnel Manifold |
| Volume (Metric) | 100 to 250 mL |
| Length (Metric) | 176 mm |
| Width (Metric) | 98 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.