Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
1-Bromohexadecane, 97%, ACROS Organics™
Click to view available options
Quantity:
250mL
1L
2.5L
Packaging:
Glass bottle
Specifications
Specific Gravity | 0.999 |
Density | 0.9990g/mL |
Packaging | Glass bottle |
Boiling Point | 336.0°C |
Quantity | 250mL |
Flash Point | 177°C |
Refractive Index | 1.4609 to 1.4629 |
Infrared Spectrum | Authentic |
Color | Amber to Black-Brown |
Melting Point | 17.3°C |
Show More |
Safety and Handling
EINECSNumber : 204-008-7