Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific 1 Gallon Domed Flex Tank Lid



Click to view available options
:
Type: Tank Lid
Description
- This thermoform, clear plastic lid is flexible, yet sturdy
- Compatible with the 3.8 L (1 gallon) Plastic Flex Tank
- Vented: A closeable vent allows for the circulation of air
- Durable: made of durable plastic for longevity of use
Specifications
Specifications
Length (English) | 7 in. |
Type | Tank Lid |
Capacity (English) | 1 gal. |
Length (Metric) | 17.8 cm |
Width (English) | 7 in. |
Width (Metric) | 17.8 cm |
No. per Case | 200/Cs. |
No. per Pack | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction