Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 1 Hole Neoprene Stoppers
SCI_ED

Catalog No. S41053 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
6 mm
8 mm
9 mm
11 mm
13 mm
15 mm
17 mm
18 mm
19 mm
21 mm
23 mm
25 mm
27 mm
29 mm
31 mm
33 mm
35 mm
38 mm
40 mm
Diameter (Metric):
8 mm
10.5 mm
11.5 mm
14 mm
16 mm
18 mm
20 mm
21 mm
22 mm
24 mm
26 mm
28 mm
31 mm
36 mm
38 mm
42 mm
45 mm
49 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
16 mm
20 mm
24 mm
26 mm
28 mm
32 mm
35 mm
36 mm
38 mm
40 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Diameter (Metric) Hole Height (Metric)
S41053 40 mm 49 mm 5 mm 40 mm
S40972 6 mm 8 mm 4 mm 16 mm
S40981 8 mm 10.5 mm 4 mm 20 mm
S40984 9 mm 11.5 mm 4 mm 20 mm
S40988 11 mm 14 mm 4 mm 24 mm
S40993 13 mm 16 mm 4 mm 24 mm
S40999 15 mm 18 mm 4 mm 24 mm
S41005 17 mm 20 mm 5 mm 26 mm
S41008 18 mm 21 mm 5 mm 26 mm
S41014 19 mm 22 mm 5 mm 28 mm
S41018 21 mm 24 mm 5 mm 28 mm
S41023 23 mm 26 mm 5 mm 28 mm
S41030 25 mm 28 mm 5 mm 28 mm
S41033 27 mm 31 mm 5 mm 32 mm
S41036 29 mm 31 mm 5 mm 32 mm
S41043 33 mm 38 mm 5 mm 38 mm
S41046 35 mm 45 mm 5 mm 36 mm
S41049 38 mm 42 mm 5 mm 40 mm
S41039 31 mm 36 mm 5 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. S41053 Supplier Eisco™ Supplier No. CH0319TNUP1H
Add to Cart
Add to Cart

Pack of ten 1-hole neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

  • Blue neoprene stoppers with 1 hole
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Diameter (Metric) Outer 214 mm
    Stopper Number 34/35
    Quantity 10
    Disposable Reusable
    Diameter (Metric) Top 49 mm
    Product Type Steri-stopper
    Autoclavable Autoclavable
    Shape Conical
    Sterility Non-sterile
    Length (Metric) 40 mm
    Diameter (Metric) Bottom 40 mm
    For Use With (Application) Stopper for Labware
    Height (Metric) 40 mm
    Diameter (Metric) Hole 5 mm
    Material Neoprene
    Color Blue
    Diameter (Metric) 49 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.