Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 100 cal Arc Flash Kit with Voltage Gloves (09)

Conveniently packed in one bag, all of the 100 cal protection you need is close at hand. Features a generous fit for easy movement and comfort while staying inherently flame resistant.
$5410.00 - $5580.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 100 cal/cm² |
Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Brown |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1583
![]() |
National Safety Apparel™
KIT4SC100SM09 |
Small |
Each for $5,410.00
|
|
|||||
17-001-1588
![]() |
National Safety Apparel™
KIT4SC100MD09 |
Medium |
Each for $5,410.00
|
|
|||||
17-001-1593
![]() |
National Safety Apparel™
KIT4SC100LG09 |
Large |
Each for $5,410.00
|
|
|||||
17-001-1598
![]() |
National Safety Apparel™
KIT4SC100XL09 |
X-Large |
Each for $5,410.00
|
|
|||||
17-001-1603
![]() |
National Safety Apparel™
KIT4SC1002X09 |
2X-Large |
Each for $5,460.00
|
|
|||||
17-001-1608
![]() |
National Safety Apparel™
KIT4SC1003X09 |
3X-Large |
Each for $5,460.00
|
|
|||||
17-001-1613
![]() |
National Safety Apparel™
KIT4SC1004X09 |
4X-Large |
Each for $5,510.00
|
|
|||||
17-001-1618
![]() |
National Safety Apparel™
KIT4SC1005X09 |
5X-Large |
Each for $5,580.00
|
|
|||||
Description
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side for easy access
Specifications
Open | |
CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Brown | |
Arc Flash Kit | |
Adjustable | |
Unisex |
100 cal/cm² | |
FR Hook and Loop | |
DuPont™ Nomex™, Kevlar™ | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title