Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific 100-Well Hinged Tube Storage Box

Catalog No. 14127601
Change view
Click to view available options
Color:
Assorted
Black
Natural
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-601 Natural
14-127-605 Black
14-127-606 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-127-601 Supplier Heathrow Scientific Supplier No. 120042
Add to Cart
Add to Cart

The 100-Well Microtube Storage box provides secure storage for microtubes and cryogenic vials.

  • Holds up to 100 tubes/vials
  • Quick visual identification with uniform wells and alphanumeric location identification
  • Secure hinged lid with fitted snap clasp
  • Includes a frosted writing area for labeling
  • Made of translucent, vibrantly colored polypropylene
  • Tube capacity is marked on the outside of the box
  • Stackable and lightweight
  • Can be used in temperatures down to -80°C
  • Available in a variety of different colors

Specifications

Capacity (Metric) 100-Well
Closure Type Hinged lid
Color Natural
Material Polypropylene
Shape Rectangular
Type Cryo Storage Box
Min. Temperature (Metric) -80°C
Sterility Non-sterile
Dimensions (L x W x H) 5.6 x 6 x 2.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.