Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination
Shop All Hamilton Company ProductsDescription
1000 Series Syringe Terminations
Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
TLL No Flange
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Diameter (English) Inner | 0.18 in. |
| Diameter (English) Outer | 0.355 in. |
| Diameter (Metric) Inner | 4.6 mm |
| Diameter (Metric) Outer | 9.02 mm |
| For Use With (Application) | Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments |
| Product Type | Gastight Syringe |
| Max. Pressure | 200 psi |
| Max. Temperature (English) | 239°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.