Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 1000 mm Connecting Leads With Plug And Alligator Clip
SCI_ED

Catalog No. S13987
Click to view available options
Color:
Black
Red

Works well for electrical or laboratory testing applications. The 1000 mm Connecting Leads With Plug And Alligator Clip is a great solution in physics classrooms for assembling circuits quickly.

  • 40 in. length (1000mm)
  • Alligator clip at one end, 4mm plug on the other end
  • Insulated
  • Great for electrical testing applications
  • Works well in physics classroom and lab settings for assembling circuits quickly

Specifications

Product Type Electronics Kit
For Use With (Equipment) Electrical or laboratory electric testing
Length (English) 40 in.
Length (Metric) 1000 mm
Material Copper, Plastic
Voltage 12 V
Color Red
Description Insulated, single
Includes Alligator clip/4mm plug
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.