Learn More
DWK Life Sciences Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock

Shop All DWK Life Sciences Products


Description
Do not require grease
Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed.
- Eliminate contamination
- Will not bind or freeze
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E1096, Type IV |
| For Use With (Application) | Eliminates contamination |
| Length (Metric) Stem | 60mm |
| Quantity | Each |
| Stopcock | 4; PTFE |
| Stopper Material | Glass |
| Stopper Number | 27 |
| Product Type | Squibb Separatory Funnel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.