Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags
SDP

Catalog No. p-7182423
Click to view available options
Dimensions (L x W):
12 x 12 in.
12 x 19 in.
19 x 20 in.
20 x 26 in.

Keystone Cleanroom Products 1073B Tyvek™ Autoclavable Stopper Bags are breathable, and provide an effective bacterial barrier

  • Made from DuPont Tyvek and a polyethylene/HDPE film
  • This combination of materials yields superior seal strength for stoppers, seals, and other critical components, or equipment parts
  • These autoclavable bags are lint-free, moisture resistant, puncture resistant, and extremely tough
  • Tyvek™ side offers high breathability while providing an effective bacterial barrier
  • Clear film side offers excellent clarity combined with strength and durability
  • Can be used in gas or steam sterilizers; and can also be irradiated
  • Bags should be heat sealed closed, using a validate-able impulse, or continuous band sealer

Specifications

Description 1073B Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500/Pk.
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.