Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™ Autoclaveable Wrapper Large

Provides an excellent bacterial barrier for superior performance post steam sterilization. Cut using an automated CAD system in ISO 8 and made from DuPont 1073B Medical Grade Tyvek.
$843.00 - $2981.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | None |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-990-156
![]() |
Keystone Cleanroom Products
MGTVKSHEET2430 |
30 x 24 in. |
Case of 250 for $1,904.00
|
|
|||||
19-990-158
![]() |
Keystone Cleanroom Products
MGTVKSHEET2854 |
54 x 28 in. |
Case of 100 for $980.00
|
|
|||||
19-990-157
![]() |
Keystone Cleanroom Products
MGTVKSHEET3030 |
30 x 30 in. |
Case of 250 for $1,890.00
|
|
|||||
19-990-159
![]() |
Keystone Cleanroom Products
MGTVKSHEET3636 |
36 x 36 in. |
Case of 250 for $1,915.00
|
|
|||||
19-990-160
![]() |
Keystone Cleanroom Products
MGTVKSHEET4040 |
40 x 40 in. |
Case of 100 for $843.00
|
|
|||||
19-990-161
![]() |
Keystone Cleanroom Products
MGTVKSHEET4080 |
80 x 40 in. |
Case of 100 for $1,629.00
|
|
|||||
19-990-162
![]() |
Keystone Cleanroom Products
MGTVKSHEET5454 |
54 x 54 in. |
Case of 100 for $1,300.00
|
|
|||||
19-990-164
![]() |
Keystone Cleanroom Products
MGTVKSHEET60140 |
140 x 60 in. |
Case of 100 for $2,981.00
|
|
|||||
19-990-163
![]() |
Keystone Cleanroom Products
MGTVKSHEET6060 |
60 x 60 in. |
Case of 100 for $1,426.00
|
|
|||||
Description
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Excellent Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
Steam | |
<125°C |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Yes | |
<250°F | |
Sterilization Wrap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title