Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Split
SDP

Catalog No. 06711163 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Intermediate Polarity (IP)
Siltek
For Use With (Application):
Active Samples, Non-active Compounds
Dirty Samples, Non-active Compounds
Geometry:
Frit with Top Taper
Top taper
Packing Material:
CarboFrit
Deactivated CarboFrit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation For Use With (Application) Geometry Packing Material
06-711-163 Intermediate Polarity (IP) Active Samples, Non-active Compounds Top taper Deactivated CarboFrit
06-711-751 Siltek Dirty Samples, Non-active Compounds Frit with Top Taper CarboFrit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-711-163 Supplier Restek™ Supplier No. 20859209.1

Specifications

For Use With (Application) Active Samples, Non-active Compounds
Product Type Split Liner
Length (Metric) 54 mm
Packing Material Deactivated CarboFrit
Deactivation Intermediate Polarity (IP)
Geometry Top taper
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.