Learn More
Specifications
Specifications
| For Use With (Application) | Dirty Samples, Non-active Compounds |
| Packing Material | CarboFrit |
| Product Type | 1078/1079 Split Liner with Frit |
| Length (Metric) | 54 mm |
| Quantity | 5 Pack |
| Geometry | Frit with Top Taper |
| Deactivation | Siltek |
| Diameter (Metric) Inner | 3.4 mm |
| Diameter (Metric) Outer | 5 mm |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
