Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo Medical Corporation 10cc Syringe with Luer Lock Tip
Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
20 G
21 G
Length (English) Needle:
1 in.
1.5 in.
Description
- Luer lock tip
- Graduations: 0.2cc (12cc total)
- 100 / box, 6 boxes / case (600)
Specifications
Specifications
| Material | Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub) |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Syringe with needle |
| Disposable | Single-use |
| Graduations | 0.2 cc |
| Volume (Metric) | 10 mL |
| For Use With (Equipment) | Hypodermic Needle |
| Connection Type | Luer Lock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction