Learn More
Thermo Scientific™ 10mm Assembled Clear Autosampler Vial Kits
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 10mm Clear Vial Convenience kits has 100 clear glass vials assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags.
- Assembled kits include 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers or in polybags
- Vial trays are stackable for easy storage
- Vial trays hold vials upright for easy filling and maintaining sample order

Specifications
Specifications
Closure Color | Light Blue |
Description | Clear Glass; Light Blue Cap; Red PTFE/White Silicone septum |
Diameter (Metric) Inner | 12 mm |
Color | Clear |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 2 mL |
Septum | Red PTFE/White Silicone |
Includes | Vial: C4010-1, Closure: C4010-60A |
No. per Pack | 100 |
Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.