Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps

Catalog No. 0337529B
Click to view available options
Color:
Black
Light Blue
Red
White
Septum:
None
PTFE/PE Foam Liner
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone, Pre-slit
PTFE/Silicone, Soft
PTFE/Silicone/PTFE
Color (Seal):
Black
Blue/White
Ivory/Red
No Seal
Red/White
Red/White/Red
This item is not returnable. View return policy
This item is not returnable. View return policy

10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are available in an assortment of styles to match your application needs.

Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.

  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Storage cap has a solid top and pre-inserted PTFE disk liner
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description Light Blue; Septa: Red PTFE/White Silicone
Color Light Blue
Material PTFE, Silicone, Polypropylene
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone
Product Line National
Quantity 100
Thickness (Metric) 1.3 mm
Type Open Top Screw Cap
Closure Size 10 mm
For Use With (Equipment) 10-425 Screw Thread Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.