Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AccuTec Blades #11 Hobby Blades

Catalog No. 17989137
Click to view available options
Blade Material:
Carbon Steel
Quantity:
10/Pk.
Packaging Type:
100/Box, 10 Boxes/Cs.
100/Card, 12 Cards/Cs.
100/Carton, 10 Cartons/Cs.

AccuTec Blades #11 Hobby Blades with a fine edge provide precise cutting capabilities

  • Blades made of high carbon steel
  • Precision acute point
  • Fits all standard handles

Specifications

Blade Material Carbon Steel
Product Type Hobby Blade
For Use With (Application) Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications
Length (English) Blade 1.585 in.
Length (Metric) Blade 40.26 mm
Size # 11
For Use With (Equipment) Standard Hobby Knife
Sterility Non-sterile
Thickness (Metric) 0.53 mm
Handle Material Carbon
Quantity 10/Pk.
Packaging Type 100/Card, 12 Cards/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.