Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 112xx Series Advanced Ultrasonic Cleaner PROMO
Shop All Fisherbrand Products

Click to view available options
Model:
FB-11201
Capacity (English):
0.72 gal.
Capacity (Metric):
2.75 L
Description
- Dual frequency: 37/80 kHz
- Use high frequency (80 kHz) for longer cleaning of sensitive items
- Low volume even at high frequency
- Simple-to-use interface and easy-to-read display
- Rear drain with a convenient side valve for ease-of-use
- Use the Power Control for power regulation of special cleaning and laboratory applications
- Pause option allows you to stop the cleaning
- Auto Start functionality to start cleaning when a programmed temperature is reached
- Safety feature shuts down the machine after 12 hours of continuous operation
Choose the exact cleaning mode for your needs
- Normal: ideal for sample preparation
- Pulse: activatable additional power for increased peak performance
- Sweep: uniform distribution of power throughout the tank
- Degas: efficient degassing of samples and HPLC solvents
Specifications
Specifications
| Display | LED |
| Material | Stainless Steel |
| Frequency | 37/80 Hz |
| Voltage | 115 V |
| Capacity (English) | 0.72 gal. |
| Capacity (Metric) | 2.75 L |
| Dimensions (D x W x H) | 7.0 x 11.8 x 8.7 in. |
| Dimensions (D x W x H) Interior | 5.4 x 9.4 x 3.9 in. |
| For Use With (Application) | Cleaning, Mixing and Degassing in Lab and Industry |
| Model | FB-11201 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction