Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ SOLVEX™ 37-175 Nitrile Chemical Resistant Gloves
GREENER_CHOICE

Catalog No. 11391139F
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
N/A
This item is not returnable. View return policy
N/A

Durable, comfortable chemical resistant gloves offer versatile hand protection.

Industrial 15 mil thick nitrile gloves offer versatile chemical protection across a diverse range of applications.

  • Cotton flocking: Moisture-absorbent, for greater comfort
  • 17 mil/0.46 mm thickness: For comfortable, dexterous safety gloves
  • Nitrile compound composition: EN 374 Type A chemical protection
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance FDA 21 CFR 177.2600, ASTM F1671
Certifications/Compliance (Europe) CE 0086, EN 420:2003 + A1:2009, Category III
Chlorinated Yes
Applications Industrial
Color Green
Finger Thickness (English) 18.1 mil
Finger Thickness (Metric) 0.45 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 18.1 mil
Palm Thickness (Metric) 0.45 mm
Size 11
Thickness (English) 17 mil
Thickness (Metric) 0.46 mm
EN388 Standard EN 388:4101X, EN 388:4101
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) Automotive, Food Processing, Machinery, Chemicals, Utilities, Warehousing
Glove Cuff Style Gauntlet
Grip Design Sandpatch
Liner Material Cotton Flock
Lining Lined
Model 37-175
Series AlphaTec™ Solvex™ 37-175
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.