Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials

Catalog No. 0337527B
Change view
Click to view available options
Volume (Metric):
500 μL
2 mL
Marking Spot:
No
Yes
Product Type:
Crimp Top Vial
Fused Insert Vial
Snap-It Vial
Quantity:
100 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Marking Spot Product Type Quantity
03-375-27B 2 mL Yes Snap-It Vial 100 Pk.
06-406-19M 2 mL No Crimp Top Vial 100 Pk.
03-378-342 2 mL Yes Crimp Top Vial 100 Pk.
03-376-457 500 μL Yes Fused Insert Vial 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-375-27B Supplier Thermo Scientific™ Supplier No. C40116W

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.

Choose the right vial for your needs

Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts

Identify sample and volume with graduated, write-on patch provided on certain vials

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

Polyspring inserts are self-aligning and provide a cushion against needle contact

Precision point insert minimizes residual sample loss

Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Target LoVial, 2mL Amber Glass I-D Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Insert Type None
Volume (Metric) Residual <170μL
Volume (Metric) Working 2 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Snap Cap
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Snap-It Vial
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.