Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 11mm Autosampler Vial Crimp Caps, Kombo Kit; 200 of Each Color; Silver, Blue, Green, Red, Yellow Aluminum Seals; Seal 2000 PTFE/Rubber Septa
Click to view available options
Color:
Silver, Blue, Green, Red, Yellow
Description
These crimp caps are conveniently pre-assembled caps and septa to minimize contamination from handling. They are compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands. Aluminum Crimp Seals with prefitted septa fit all 11mm Crimp Top and Snap Cap Vials and must be applied with a crimping tool. Closures are shipped in sealed polybags to prevent contamination during transport.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents

Specifications
Specifications
Description | Kombo Kit; 200 of Each Color; Silver, Blue, Green, Red, Yellow Aluminum Seals; Seal 2000 PTFE/Rubber Septa |
Color | Silver, Blue, Green, Red, Yellow |
Material | Aluminum |
Septum | PTFE/Synthetic Red Rubber |
Quantity | 1000 |
Thickness (Metric) | 1.0 mm |
Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction