Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Autosampler Snap-It Caps

Catalog No. 03396P
Click to view available options
Color:
Black, Blue, White
Black, Clear, Red
Black, Red, White
Blue
Blue, Clear, Red
Blue, Red, White
Blue, White
Clear
Clear, Blue, White
Clear, Red
Clear, Red, White
Clear, White
Green
Green, Blue, White
Green, Red, White
Pink, Clear, Red
Pink, Red, White
Red
Red, Blue, White
Red, Clear
Red, White
Yellow
Yellow, Blue, White
Yellow, Red, White
Yellow, White
Septum:
Blue PTFE/White Silicone, Pre-slit
Clear PTFE/Synthetic Red Rubber
Integral Molded in Polyethylene
PTFE
PTFE/Silicone/PTFE
PTFE/Synthetic Rubber
Red PTFE/White Silicone
Red PTFE/White Silicone, Star-slit
Red PTFE/White Silicone/Red PTFE
Virgin PTFE, 0.01 in.
White Virgin PTFE, 0.01 in.
Color (Seal):
Clear/Red
Red/White/Red
White

11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Caps eliminate the need for crimping or de-capping tools
  • Easy to apply and easy to remove from vials
  • Available in a variety of colors and septa choices
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Snap-It Cap, 6mm hole
Color Red, White
Material PTFE, Silicone, Polyethylene
Volume (Metric) 2 mL
Septum Red PTFE/White Silicone/Red PTFE
Product Line National Snap-It
Quantity 100
Thickness (Metric) 1.0 mm
Type Snap Cap
Closure Size 11 mm
For Use With (Equipment) National 11 mm Snap-It Vials
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.