Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Catalog No. 033753CC
Change view
Click to view available options
Volume (Metric):
300 μL
475 μL
500 μL
1.7 mL
2 mL
Product Type:
Crimp Top Vial
Snap Cap Vial
Snap-It Vial
Base Style:
Flat Bottom
Fused Conical
High Recovery
Insert Vial
Marking Spot:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type Base Style Marking Spot
03-375-3CC 2 mL Crimp Top Vial Flat Bottom No
03-250-590 2 mL Crimp Top Vial Flat Bottom Yes
06-406-19E 2 mL Crimp Top Vial Flat Bottom No
03-397-15 500 μL Snap-It Vial Fused Conical No
03-395G 2 mL Snap-It Vial Flat Bottom No
03-395C 2 mL Snap-It Vial Flat Bottom No
03-375-27A 2 mL Snap-It Vial Flat Bottom Yes
03-377-76 1.7 mL Snap-It Vial High Recovery No
10-800-105 300 μL Snap Cap Vial Fused Conical Yes
03-375-9D 475 μL Snap-It Vial Insert Vial No
03-375-3R 2 mL Crimp Top Vial Flat Bottom Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-375-3CC Supplier Thermo Scientific™ Supplier No. C40111

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Target LoVial, 2mL Clear Glass Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Quantity 100
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Crimp Top Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.