Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits

Catalog No. 0337783
Click to view available options
Marking Spot:
Yes
Closure Type:
Snap Cap, Open Top, 6 mm hole

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • 2mL,12 × 32mm vials
  • Choice of vial and preassembled seals with septa
  • Packaged in two compartment benchtop storage trays
  • Include matched quantities of vials and Snap-It caps with prefitted septa
  • All items remain dust-free
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Description Amber Glass I-D; Septum: PTFE/Red Rubber
Diameter (Metric) Inner 12 mm
Color Amber
Material Glass, PTFE, Rubber
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Red Rubber
Includes Vial: C4011-6W, Closure: C4011-51
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Material Polyethylene
Closure Type Snap Cap, Open Top, 6 mm hole
Height (Metric) 32 mm
Type Unassembled Snap-It Cap Convenience Kit
Closure Size 11 mm
Marking Spot Yes
Septa Size (Metric) 11 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.