Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials

Catalog No. 033753N
Change view
Click to view available options
Volume (Metric):
475 μL
0.6 mL
600 μL
800 μL
1000 μL
Closure Size:
11 mm
Base Style:
Conical Base
Flat Bottom
Insert Vial
Material:
Polypropylene
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size Base Style Material
03-375-3N 1000 μL 11 mm Flat Bottom Polypropylene
03-377-299 475 μL 11 mm Conical Base Polypropylene
03-376-471 600 μL 11 mm Conical Base Polypropylene
22-045618 800 μL 11 mm Conical Base Polypropylene
03-341-928 0.6 mL - Insert Vial Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-375-3N Supplier Thermo Scientific™ Supplier No. C401114

Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.

Choose from these chemically inert polypropylene vials, manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Constructed of polypropylene
  • Precision formed tips are designed to aid sample recovery
  • 12 × 32mm vials
  • Compatible with aluminum seals or Snap-It™ snap cap closures
TRUSTED_SUSTAINABILITY

Specifications

Description 1mL Virgin Polypropylene Flat Bottom Vial
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 12 mm
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 1000 μL
Volume (Metric) Residual <80 μL
Volume (Metric) Working 1 mL
Base Style Flat Bottom
Volume (Metric) Total 1 mL
Closure Type Snap Cap
Quantity 100
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 800μL
Height (Metric) 32 mm
Product Type 11 mm Snap-It Vial
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.