Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 11 mm Autosampler Snap-It Caps with Septa, 6 mm Opening
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Clear
Septum:
PTFE/Silicone
PTFE/Synthetic Rubber
Color (Seal):
Blue/White
Clear/Red
Red/White
Pre-slit:
No
Yes
Description
- Snap-It caps eliminate the need for crimping or de-capping tools
- Redesign of locking tabs provides easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
Specifications
| Color (Seal) | Red/White |
| Color | Blue |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | PTFE/Silicone |
| Includes | Vials and Closures |
| Hardness | 50 Shore A |
| Product Line | Fisherbrand |
| Thickness (Metric) | 1 mm |
| Type | Snap Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction