Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 12-Channel Micropipette



Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
20 to 200 μL
40 to 300 μL
5 to 50 μL
Description
- Multichannel micropipette.
- Two-stop plunger.
- Built-in tip ejector.
- Autoclavable tip cone.
- Click-stop adjustable digital display.
- Easy to calibrate, maintain, and disassemble for autoclaving.
- Manufactured in an ISO 9001:2008 certified facility.
- Each unit calibrated according to ISO 8655 standards and includes a calibration certificate.
Specifications
Specifications
Accuracy | ±3.0% at 5.0 μL, ±1.5% at 25.0 μL, ±0.5% at 50.0 μL |
Compatible Tips | 200 μL |
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | White/Blue |
Disposable | Reusable |
For Use With | Micro Tip 200 μL |
Grip Type | Ergonomic |
Material | Plastic |
Model | PMC12-50 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction