Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

12-Hour Light Stick
SDPSCI_ED

Catalog No. s94730 Shop All Life Secure Products
Click to view available options
Color:
Bright Green
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides instant bright green illumination for up to 12 hours

  • Nontoxic, nonflammable, weatherproof
  • Length: 6 in.
  • Pack of 30
  • Four-year shelf life

Specifications

Color Bright Green
Dimensions (L x W x H) 6 x 5 x 7 in. (15.2 x 12.7 x 17.7 cm)
For Use With (Application) Provides instant bright green illumination for up to 12 Hours
Height (English) 7 in.
Height (Metric) 17.7 cm
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Type Light Stick
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.