Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PrimeStore™ MTM 12 mL Tube with 3 mL Molecular Transport Media
SDP

Catalog No. 23100406
Change view
Click to view available options
Volume (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
23-100-406 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-100-406 Supplier PrimeStore™ MTM Supplier No. LH112R3
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for pathogen inactivation, RNA/DNA stabilization, and for use on high throughput platforms. Up to 10 swabs can be placed into a single tube for sample pooling.

  • PrimeStore™ MTM is FDA Cleared (cleared in 2018) Molecular Transport Medium for respiratory samples suspected of harboring influenza or TB.
  • PrimeStore™ collected samples enable safe handling for both point of care and in the laboratory - since the entire sample in inactivated/killed including SARS-CoV-2 and more resilient microbes like gram positives, etc.
  • Once a swab or biofluid is added to PrimeStore™ the user has a 'snapshot in time for that sample.
  • The DNA, and more importantly the labile RNA is preserved/stabilized.
  • Since the pathogens collected are eliminated, the samples can be shipped using routine boxing/shipping methods.
  • Samples in PrimeStore™ can be shipped with NO COLD CHAIN, no wet, or dry ice.
  • Samples do not have to be pre-processed in BSL-III or even BSL-II safety levels.
  • Safe or normal technician testing.
  • The collected sample in PrimeStore™ can be used/re-used several times for additional testing.
  • PrimeStore™ MTM was designed to be compatible with Qiagen-based extraction systems (bench top and high throughput liquid handling systems).

Specifications

Product Type Transport Tube
Format Tube
Media Type Molecular Transport Media
Sterility Non-sterile
Swab Configuration Single Applicator
Certifications/Compliance FDA Cleared Class II Medical Device
Closure Color Red
Closure Type Screw Cap
Description Freestanding, Conical Bottom, Skirted
Diameter (Metric) 16.46 mm
Fill Volume 3 mL
Length (English) 3.85 in.
Length (Metric) 97.79 mm
Volume (Metric) 12 mL
Material Polypropylene
Diameter (English) 0.648 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.