Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5420 - Microcentrifuge

Catalog No. 05413934 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2.0 mL
24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Max. RCF:
21,300 x g
21,300 x g (w/ incl. rotor)
Max. Speed:
15,060 rpm
15,060 rpm (w/ incl. rotor)
Description:
Keypad, 120 V - Includes: Rotor FA-24x2
Keypad, 120 V - Without Rotor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Max. Speed Description
05-413-934 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) 21,300 x g (w/ incl. rotor) 15,060 rpm (w/ incl. rotor) Keypad, 120 V - Includes: Rotor FA-24x2
05-413-928 24 x 1.5/2.0 mL 21,300 x g 15,060 rpm Keypad, 120 V - Without Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-413-934 Supplier Eppendorf™ Supplier No. 5420000040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 21,300 x g (w/ incl. rotor)
Noise Level <56 dB(A)
Timer 10 sec. to 9 hr. 59 min., with Continuous Run Function
Includes Centrifuge 5420 with Aerosol-tight Rotor FA-24x2
Description Keypad, 120 V - Includes: Rotor FA-24x2
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 35 x 22 cm (9.4 x 13.8 x 8.7 in.)
Controller Type Keypad
For Use With (Equipment) Rotor FA-24x2 or Rotor F-32.02-PCR
Rotor Included Yes
Refrigerated No
Dimensions (HWD) 22 x 24 x 35 cm
Product Line Eppendorf 5420
Frequency 50/60 Hz
Voltage 120 V
Rotor FA-24x2
Product Type Microcentrifuge
Display Type Large, Bright LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.