Learn More
Globe Scientific 12mL Centrifuge Tubes
Description
- Available with graduations at 0.5, 1, 2.5 and 10mL
- Centrifuge spin rate for Polystyrene tubes is 1500rcf and for Polypropylene tubes is 3000rcf
- Dimensions: 16 x 100mm
Specifications
Specifications
| Diameter (English) Outside | 0.6 in. |
| Capacity (Metric) | 12 mL |
| Material | Polystyrene |
| For Use With | Bayer™ analyzers for urinalysis procedures to make pouring off easy |
| No. per Case | 1000 |
| Shape | Conical |
| Length (Metric) | 100 mm |
| Capacity (English) | 0.405 oz. |
| Bottom Shape | Conical |
| Closure Included | Separate plug cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.