Learn More
Description
Properties
- Internally supported with an inert polyester support web giving it added dimensional strength and stability that prevents cracking, tearing, curling and breaking.
- This added strength and durability is advantageous during usage that involves aggressive handling or automated equipment.
- A naturally hydrophilic membrane, does not require wetting agents that can interfere with biological processes.
- This membrane has porosity of 70% to 80% for high diffusion and low-flow resistance.
Characteristics
- Hydrophilic eliminates the need for wetting agents that can potentially interfere with biological processes.
- Super strength eases handling when used with automated equipment.
- Low extractables ensures tests will be clean and pure leading to more consistent results.
- Lot-to-lot consistency quality checks ensure lot-to-lot consistency, both down and across the polyester web, for dependable results every time.
- Thickness: 0.65 to 0.125 mm
- Sterilization: Autoclavable
Applications
- HPLC sample preparation
- Sterilization and clarification of aqueous and organic solvent solutions
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Type | Disc Membrane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.