Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages PROMO
Click to view available options
Dimension (English) Exterior:
31.5 x 51.2 x 61.8 in. (DxWxH)
31.5 x 74.8 x 61.8 in. (DxWxH)
Description
Benefits:
- Save money over the entire life of the cabinet with energy efficient design.
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors.
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level.
- Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification.
- Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall.
- Dimensions (D x W x H): 31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Safety Features:
- Series meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes.
- SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.
Certifications/Compliance:
- NSF/ANSI 49, UL, CE
Specifications
Specifications
| Description | 25.4 cm Window |
| Certifications/Compliance | NSF/ANSI 49 |
| Chamber Material | Stainless Steel |
| Product Type | Class II, Type A2 Bio Safety Cabinet |
| Model | 1300 Series |
| Noise Level | 63 dBA |
| Plug Type | NEMA 5-15 |
| Sash Opening (Metric) | 25.4 cm |
| Volume (Metric) Exhaust | 20 L |
| Filter Efficiency | 99.995% MPPS |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction