Learn More
Thermo Scientific™ Orion™ AQUAfast™ AQ3140 COD Colorimeter
Description
The Thermo Scientific™ Orion™ AQUAfast™ AQ3140 COD colorimeter is a single parameter instrument for determining chemical oxygen demand in water. This colorimeter is designed to give accurate, reproducible results by offering features such as large digital backlit display, automatic switch-off, user friendly keypad, real time clock and date, calibration mode, storage function, waterproof sample chamber, and many more! The AQUAfast AQ3140 COD colorimeter is used in markets such as wastewater, food & beverage, aquaculture, and agriculture.
- Large digital backlit display
- Automatic switch-off
- User-friendly keypad
- Real-time clock and date
- Calibration mode
- Storage function
- Waterproof sample chamber
- Angled, ergonomic design for easy bench top or hand-held use
- 2 year warranty
Warranty and Services
2 years

Specifications
Specifications
Accuracy | 3% Full Scale (T = 20 to 25°C) |
Backlight Option | Yes |
Battery Life | 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off |
Calibration | User and factory calibration functions |
Certifications/Compliance | CE |
Cuvette Details | 16 mm COD Digestion Tubes |
Data Storage | 16 with date/time stamp |
Battery Type | 4 x AAA |
Display | Backlit LCD |
Dimensions (L x W x H) | 155 x 75 x 35 mm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.