Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs
GSA_VAGREENER_CHOICE

Catalog No. 13684251 Shop All Eppendorf North America Products
Change view
Click to view available options
Volume (Metric):
0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL
0.5-10 μL, 10-100μL, 100-1000 μL
10 μL, 100 μL, 300 μL, 1000 μL, 5 mL, 10 mL
100-1000 μL, 0.5-5, 1-10 mL
2-20 μL, 20-200 μL, 100-1000 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-684-251 2-20 μL, 20-200 μL, 100-1000 μL
13-684-250 0.5-10 μL, 10-100μL, 100-1000 μL
13-684-252 100-1000 μL, 0.5-5, 1-10 mL
01-671-120 0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL
05-403-150 0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL
09-927-958 10 μL, 100 μL, 300 μL, 1000 μL, 5 mL, 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-684-251 Supplier Eppendorf™ Supplier No. 3123000918
Add to Cart
Add to Cart

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Durable and resistant to chemical, thermal and mechanical stress.

  • Volume adjustment: only a few turns to reach desired volume
  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Line Research Plus
Type Pipette Multipacks
Volume (Metric) 2-20 μL, 20-200 μL, 100-1000 μL
Finger Style Ergonomic
Includes 3 Pipettes: Research™ plus 1-Channel Variable, 3 x epT.I.P.S.™ Box 2.0 with 96 tips and ballpoint pen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.