Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-PLATE Mix Magnetic Stirrer Without Heating
SDP

Catalog No. 13880268 Shop All Heidolph North America Products
Click to view available options
Capacity:
5 L
20 L
This item is not returnable. View return policy

Catalog No. 13-880-268

Supplier: Heidolph™ 036110220

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heidolph™ Hei-PLATE Mix Magnetic Stirrer is designed for gentle stirring in biology and microbiology applications without heating.

Hei-PLATE Mix 20L

  • Top plate is insulated from the motor and protects your heat-sensitive samples from any thermal damage.
  • To treat your sample gently and protect it from damage, the rotation speed ramps up slowly until it has reached the pre-programmed speed.
  • Top plate diameter of 145 mm and a speed range from 100 to 1400 rpm is ideal for quantities up to 20 L.
  • Hermetically-sealed housing prevents corrosion and increases the service life of your unit.
  • You can even work with dry ice – a robust thermal insulation prevents corrosion inside the housing which minimizes dripping of condensate on the electronic components.
  • Due to the Kera-Disk™ ceramic coating, the top plate is chemical-resistant and scratch-proof.

Hei-Mix S

  • Stir quickly and efficiently with an extended speed range up to 2200 rpm.
  • Space-saving unit for efficiently mixing sample sizes up to 5 L. Small footprint of L 140, W 126, H 80 mm only, and the top plate comes with a diameter of 104 mm.
  • Ideal for titrations due to white-colored top plate.
  • Long-lasting polyamide housing and PVDF top plate material.

Specifications

Speed 100 to 1400 rpm
Stirring Positions 1
Top Plate Material Kera-Disk Aluminum with Ceramic Coating
Capacity 20 L
Display Analog
Shape Round
Voltage 115 V
Wattage 600 W
Dimensions (L x W x H) 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.)
Heating Surface Area (English) 5.71 in.
Heating Surface Area (Metric) 145 mm
Height (English) 3.98 in.
Height (Metric) 101 mm
Length (English) 11.77 in.
Length (Metric) 299 mm
Top Plate Diameter (English) 5.71 in.
Top Plate Diameter (Metric) 145 mm
Width (English) 6.61 in.
Width (Metric) 168 mm
Electrical Requirements 115 V, 60 Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE, NRTL
Warranty and Service Offering 10 Year Warranty
Color Silver/White
Includes Operating Instructions and Power Cord
Material Die-cast aluminum housing
Model Hei-PLATE Mix 20L Magnetic Stirrer
Protection Class IP42
Temperature Range (Metric) 20°C to 300°C
Timer No
Type Magnetic Stirrer
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.