Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Autosampler Vial Crimp Caps

Catalog No. p-6062405

14 mm Snap/Crimp Caps and Septa are available in an assortment of materials. Pre-assembled caps and septa minimize contamination from handling.

Thermo Scientific™ 13 mm Snap/Crimp Caps and Septa are available in an assortment of materials to match your chromatography application needs. Pre-assembled caps and septa are convenient and minimize contamination from handling. They are available from the Thermo Scientific™ National™ brand.

  • Kim-Snap™ closures provide a tight seal without the need of a crimper
  • National Scientific aluminum crimp closures provide a secure, leak-resistant seal
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY

Specifications

Description 13mm Kim-Snap Closure
Color Clear, White
Material PTFE, Polypropylene
Septum White Virgin PTFE, 0.01 in.
Quantity 100
Thickness (Metric) 0.25 mm
Type Kim-Snap
Closure Size 13 mm
For Use With (Equipment) National 13 mm Snap/Crimp Cap Vials

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.