Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Desk Height with Seat Tilt, Adjustable Arms, and ESD Casters in ESD Fabric
Shop All Fisherbrand Products
Click to view available options
:
Fabric ESD Chair; Color: Black
Description
- Adjustable from 19 to 24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
| Product Type | ESD Chair |
| Back Style | Standard |
| With Casters | Yes |
| Footrest | No |
| Weight (English) | 42 lb. |
| With Armrest | Yes |
| With Lumbar Support | Yes |
| With Tilt | Yes |
| With Backrest | Yes |
| Diameter (Metric) | 68.58 cm |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction