Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS PreSep™ 142 mm Glass Fiber Disc
Click to view available options
Pore Size:
0.5 μm
1.0 μm
Description
Properties
- Glass fiber filter membranes with binders are composed of borosilicate glass fibers woven into a porous matrix and bonded by an acrylic resin.
- This bonding produces a filter that reduces media migration and has the strength required for high-volume aqueous filtrations.
- Glass fiber membranes with a binder are usually recommended for filtrations of long duration under pressure.
- Glass fiber membranes without binders are designed for solvent filtration or gravimetric analysis to avoid binder extractable.
- Filters without binders are recommended for analytical and gravimetric determinations.
Characteristics
- Binder: Acrylic
- Holding capacity: High dirt
- Material: Biologically inert
- Bonding reduces media migration
- Max operating temperature (with binder): 165°C
Applications
- Analytical and Gravimetric determinations
Specifications
Specifications
Autoclavable | Not Autoclavable |
Filter Type | Aerosol Sampling, Particulate Monitoring |
Format | Disc |
Material | Borosilicate Glass Fiber |
Pore Size | 1.0 μm |
Sterility | Non-sterile |
Type | Disc Membrane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction