Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS MicronSep™ 142 mm White Nitrocellulose Disc
Click to view available options
Pore Size:
0.22 μm
0.45 μm
0.8 μm
Description
Properties
- GVS MCE Filtration Membranes are composed of a mixture of inert cellulose nitrate and cellulose acetate polymers.
- The uniform microporous structure of these filters provides the fastest flow rates and highest throughputs available in a membrane filter.
- Because they are biologically inert, GVS MCE Filtration Membranes are ideal for a wide range of clarification, sterilization, and analytical applications such as microbiological analysis, clarification, or sterilization of aqueous solutions, industrial hygiene applications, silt density index, and particulate-matter analysis.
- For gravimetric analysis using ashing techniques, GVS MCE Membranes yield a residue of less than 0.045% of their initial weight.
- They are hydrophilic with a noncytotoxic wetting agent and yield extractable levels of less than 4% of their weight.These membranes are autoclavable at 121°C for 20 minutes.
- Sterilized product lifetime is 24 months from sterilization date.
Characteristics
- High flow rate
- Uniform pore structure: consistent flow and diffusion rates
- Lot-to-lot consistency
- Thickness: 0.1 to 0.19 mm
Applications
- Aqueous filtration
- Black for food and beverage applications
- Gravimetric analysis with ashing technique
- Microbiological and particulate analysis
- Sterility testing
Specifications
Specifications
Autoclavable | Autoclavable |
Disposable | Limited-use |
Filter Type | Membrane Filter |
Format | Disc |
Material | MCE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Type | Disc Membrane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction