Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper
SDP

Catalog No. p-7182429
Click to view available options
Dimensions (L x W):
15 in. x 15 in.
40 in. x 40 in.

Keystone Cleanroom Products 1422A Tyvek™ Autoclaveable Wrapper provides an excellent bacterial, and microbial barrier for superior performance post steam sterilization

  • Tyvek™ Tubing is breathable while providing an excellent bacterial, and microbial barrier for superior performance post steam sterilization
  • Lint Free (Helmke Drum)- No airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Heat sealed and packaged in an ISO 6 Controlled Clean Room.
  • Designed for Steam Sterilization
  • Recommended for Use with a Heat Sealer
  • Hydrophobic
  • Resists Tearing and Punctures

Specifications

Description 1422A Tyvek™
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Pk.
Dimensions (L x W) 15 in. x 15 in.
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Product Type Sterilization Wrap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.