Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover

Click to view available options
Length (Metric):
86.4 cm
101.6 cm
107 cm
112 cm
122 cm
127 cm
152.4 cm
Width (English):
22 in.
24 in.
30 in.
34 in.
35 in.
44 in.
48 in.
50 in.
78 in.
Height (English):
14 in.
24 in.
30 in.
32 in.
36 in.
44 in.
48 in.
50 in.
60 in.
72 in.
Description
- Keeps cleaned equipment clean and protected from contamination
- Breathable
- Form fitting, fast and consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | COC |
Closure Type | None |
Color | White |
Disposable | Reusable |
For Use With (Application) | Steam Sterilization |
Material | Tyvek |
Sterility | Non-sterile |
Latex Free | Yes |
Dimensions (L x W x H) | 34 x 22 x 24 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction