Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ VACUU·SELECT™ Touch Screen Vacuum Controllers
GREENER_CHOICE

Catalog No. 14380951 Shop All BrandTech Scientific Products
Click to view available options
Applications:
Freeze Drying
Molecular Distillation
Rotary Evaporation

Catalog No. 14-380-951

Supplier: BRANDTECH™ VACUUBRAND™ 20700070

Only null left
Add to Cart
Add to Cart
Request a Quote

Intuitive operation of rotary evaporation, short path distillation and more

  • Automatically finds boiling points
  • Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
  • Assemble custom routines in minutes
  • For rotary evaporators and other diaphragm pump applications
  • Pirani control packages for short path distillation and other rotary vane/scroll pump applications
  • Two different Pirani packages for pumps with KF16 or KF25 flanges
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.1 mbar/Torr/hPa
Control Touch screen
Includes Power supply, integrated solenoid valve
Electrical Requirements 100 to 240V, 50 to 60 Hz, universal
Material Alumina ceramic transducer
Plug Type CEE/US/CH/UK/AUS/CN
For Use With All diaphragm pumps
Applications Rotary Evaporation
Maximum Pressure 1080 mbar
Voltage 100/240 VAC
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.