Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - High Bench Height with Chrome Foot Ring and ESD Stationary Glides in ESD Fabric

Catalog No. 14400257 Shop All Fisherbrand Products
Click to view available options
Color:
Blue

Fisherbrand™ Fabric ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments and electro-static components such as fabric and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Adjustable (Height) 26.25 to 36 in.
Footrest Size (English) 20 in.
Base Material Polished Cast Aluminum
With Tilt No
Adjustable Yes
With Backrest Yes
Color Blue
With Casters No
Footrest Yes
Back Style Standard
Foot Type Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Weight (English) 36 lb.
Seat Material Polyurethane foam, heavy-duty ESD fabric
Seating Height High Bench Height
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Load Bearing Capacity (English) 300 lb.
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.