Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware™ Sterile Styrene Sampler Spoons

Catalog No. 14429B Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1.23 mL
2.46 mL
4.93 mL
14.79 mL
Quantity:
10/Pk.
200/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
14-429B 2.46 mL 200/Cs.
14-429D 14.79 mL 200/Cs.
03-990-229 1.23 mL 10/Pk.
03-990-232 14.79 mL 10/Pk.
14-429A 1.23 mL 200/Cs.
03-990-230 2.46 mL 10/Pk.
03-990-231 4.93 mL 10/Pk.
14-429C 4.93 mL 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-429B Supplier Bel-Art™ Supplier No. H369420000
Add to Cart
Add to Cart

Polystyrene plastic sterile sampler spoons are designed to gather small amounts of sample material.

Manufactured from polystyrene plastic. SP Scienceware™ Sterileware™ Sterile Styrene Sampler Spoons are designed to gather small amounts of sample material.

  • Sterile, individually packaged, sterilized by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
  • FDA grade materials; safe for food, drug and cosmetic contact
  • Long handle reaches easily into jars, bottles and other confined areas, and minimizes the potential for personal contact with sampled material
  • Overall length 17.8 cm (7 in.)

Specifications

Quantity 200/Cs.
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 2.46 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Spoon
For Use With (Application) Designed to gather small amounts of sample material
Length (English) 7 in.
Width (English) 0.98 in.
Width (Metric) 2.5 cm
Dimensions (L x W) 17.8 x 2.5 cm
Includes Certificate of sterilization
Material Polystyrene
Handle Type Long
Length (Metric) 17.8 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.